Zoro Homepage
This item is Discontinued.
Schneider Electric Plug-In Relay, 240VAC Coil Volts, Square, 14 Pin, 4PDT 782XDX1C-240A

Plug-In Relay, 240VAC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # 782XDX1C-240A
  • Zoro # G0501155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782XDX1C-240A
Zoro #
G0501155
UPC #
-
Country of Origin
Unknown

Dimensions

Body Height - Relay
1.40 in
Body Width - Relay
0.83 in
Body Depth - Relay
1.10 in
Overall Height - Relay
1.64 in

Description

Plug-In Relay, Contact Form 4PDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy, Features Gold Flashed Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.