M4-0.70 Socket Head Cap Screw, Low Profile, Black Oxide Steel, 12 mm Length, 100 PK

  • Mfr # M07080.040.0012

  • Zoro # G0501532


product price:  $5.19
/pk 100, $0.05/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
2-1/2 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07080.040.0012
Zoro #
G0501532
UPC #
190735960172
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
12 mm
Drive Size
2-1/2 mm
Head Height
2.8 mm
Thread Length
12 mm
Vented Hole Size
Not Vented
Min. Thread Length
12 mm
Head Diameter
7 mm
Minimum Thread Length
12 mm
Head Dia.
7 mm
Length
12 mm
Dia./Thread Size
M4-0.70

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Class
6g
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Dimensional Standards
DIN 7984
Thread Fit
6G
Pack Size
Small Pack
Thread Pitch
0.7 mm
Material Grade/Class
Class 8.8
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
116,000 psi
Basic Material
Steel
Screw Head Type
Low
Fastener Finish
Black Oxide
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products