Grease, 14.1 oz Tube, 14.8 cSt Viscosity (SUS at 100 F), 2, Lithium, Red

  • Mfr # VV61510

  • Zoro # G0501907


product price:  $6.59
/ea

Key Features

Net Weight
14.1 oz
Container Size
14.1 oz
Color
Red
Flash Point
Not Specified
For Use On
Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VV61510
Zoro #
G0501907
UPC #
074130006157
Country of Origin
United States

Dimensions

Container Size
14.1 oz
Size
14.1 oz

Details

Item
Grease
Net Weight
14.1 oz
Container Type
Tube
Color
Red
Flash Point
Not Specified
For Use On
Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints
Standards
MACK GC-G
Application
Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings
Dropping Point
500 Degrees F
Type
Extreme Pressure and High Temperature
Timken OK Load
60
Series
Multi-Vehicle High Temperature
Pour Point
5 Degrees F
NLGI Viscosity Grade
2
Thickener Type
Lithium
Maximum Operating Temperature
375 Degrees F
Viscosity @ 100 Deg F
14.8 cSt
Features
Extreme Pressure Protection, High Temperature Protection
Minimum Operating Temperature
0 Degrees F
Product Type
Grease

Description

Grease, Product Type Grease, Series Multi-Vehicle High Temperature, Container Type Tube, Container Size 14.1 oz, For Use On Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 14.8 cSt, Standards MACK GC-G, Color Red, Dropping Point 500 Degrees F, Features Extreme Pressure Protection, High Temperature Protection, Flash Point Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.