Fire Extinguisher Vehicle Bracket, Vehicle Bracket, Steel, For Tank Weight 5 lb
Mfr # MB-5B
Zoro # G0503273
product price:Â $13.15
/eaKey Features
Material
Steel
For Tank Weight
5 lb
For Use With
Kidde PROPLUS5 and Badger 5lb Fire Extinguishers
Color
Black
Bracket Type
Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-5B
Zoro #
G0503273
UPC #
047871245307
Country of Origin
Mexico
Dimensions
For Tank Diameter
5 in
Details
Item
Fire Extinguisher Vehicle Bracket
Material
Steel
For Tank Weight
5 lb
For Use With
Kidde PROPLUS5 and Badger 5lb Fire Extinguishers
Color
Black
Bracket Type
Vehicle
For Number of Extinguishers
(1) 5 lb
For Extinguisher Type
Dry Chemical
Standards
UL Listed
For Location
Indoor
Type
Fire Extinguisher Bracket
Body Material
Steel
Resistance Properties
Corrosion Resistant
Strap Material
Stainless Steel
For Extinguisher Manufacturer
Kidde
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, For Tank Weight 5 lb, For Use With Badger 5 lb Fire Extinguishers, PROPLUS5, Mounting Location Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Vehicle, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 5 lb, For Tank Diameter 5 in, Resistance Properties Corrosion Resistant, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.