24 in x 8 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 200#

  • Mfr # 55NN11

  • Zoro # G0503527


product price:  $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Inside Length
24 in
Inside Width
8 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55NN11
Zoro #
G0503527
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
8 in
Inside Height
8 in
Outside Height
8 5/8 in
Wall Thickness
5/32 in
Outside Length
24 3/8 in
Outside Width
8 3/8 in
Inside LxWxH
24x8x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
For Use With
Shipping/Storage/Product Protection
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Medium Office, Kitchen

Description

Shipping Box, Box Style Standard, Medium Office, Kitchen, Wall Type Single Wall, Inside Length 24 in, Inside Width 8 in, Inside Height 8 in, 24x8x8 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 8 3/8 in, Outside Height 8 in, 24 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.