22 in x 22 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 200#

  • Mfr # 55NN08

  • Zoro # G0503588


product price:  $4.15
/ea
Sold in multiples of 15 for $62.25

Key Features

Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55NN08
Zoro #
G0503588
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
22 in
Inside Width
22 in
Inside Height
12 in
Outside Length
22 3/8 in
Outside Width
22 3/8 in
Wall Thickness
5/32 in
Outside Height
12 5/8 in
Inside LxWxH
22x22x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen

Description

Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 12 in, 22x22x12 in Inside LxWxH, 200#, RSC, Outside Length 22 3/8 in, Outside Width 22 3/8 in, Outside Height 12 in, 22 3/8x22 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.