15 in x 15 in x 15 in Shipping Box, Kraft, Corrugate, Single Wall, 200#

  • Mfr # 55NM60

  • Zoro # G0503633


product price:  $2.29
/ea
Sold in multiples of 25 for $57.25

Key Features

Inside Length
15 in
Inside Width
15 in
Inside Height
15 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55NM60
Zoro #
G0503633
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
15 in
Inside Width
15 in
Inside Height
15 in
Outside Width
15 3/8 in
Wall Thickness
5/32 in
Outside Length
15 3/8 in
Outside Height
15 5/8 in
Inside LxWxH
15x15x15

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
For Use With
Shipping/Storage/Product Protection
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 15 in, 15x15x15 in Inside LxWxH, 200#, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 15 in, 15 3/8x15 3/8x15 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.