18 in x 14 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM83
Zoro # G0503712
product price:Â $2.35
/ea
Sold in multiples of 25 for $58.75
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55NM83
Zoro #
G0503712
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
14 in
Inside Height
14 in
Outside Height
14 5/8 in
Outside Length
18 3/8 in
Wall Thickness
5/32 in
Outside Width
14 3/8 in
Inside LxWxH
18x14x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen
Description
Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 18 in, Inside Width 14 in, Inside Height 14 in, 18x14x14 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 14 3/8 in, Outside Height 14 in, 18 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.