Electric Chain Hoist, 1,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM005L-L-20

  • Zoro # G0503727


product price:  $6,745.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM005L-L-20
Zoro #
G0503727
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
31 1/2 in
Housing Width
15 19/32 in
Housing Depth
12 5/8 in
Housing Length
20 3/16 in
Trolley Wheel Dia.
2 in
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
31 1/2 in
Body Length
20 3/16 in
For Minimum Beam Height
5 3/32 in
Body Depth
12 5/8 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Body Width
15 19/32 in
Lifting Hook Opening Width
1 3/32 in
For Max. Beam Flange Width
5 in
Trolley Wheel Diameter
5 1/10 in
Minimum Retracted Length
15 19/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Speed
40 fpm
Control
110V Push Button Control Pendant
Classification
H4
Number of Speeds
1
Fits Beam Flange W
2-9/32 in to 5 in
Trolley Configuration
Motorized Trolley
Amps @ Low Volts
3.4 A
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Reeving
1
Thermal Protection
Included
Control Cord
16 ft
Clutch
Friction
Brake
DC Current
Item
Electric Chain Hoist
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Aluminum Body
Motor Horsepower
3/4 hp
Trolley IP Rating
IP55
Current at Min. Voltage
6.65 A
Programmable
Non-Programmable
Overload Protection Included
Yes
Number of Load Chains
1
Trolley Wheel Material
Steel
Starts and Stops per Hour
360
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Brake Type
DC Current
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Clutch Type
Friction
Maximum Lifting Capacity
1,000 lb
Body Material
Aluminum
Resistance Properties
Corrosion Resistant
Hoist IP Rating
IP55
Headroom
15 19/32 in
Current at Max. Voltage
1.7 A
Controls
Push Button Pendant
Fixed Lift Speed
15 fpm
Includes Clutch
Clutch Included
Number of Reeves
1
Chain Material
Alloy Steel
Body Finish
Enamel
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Motorized Trolley
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 6.65 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.