135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC No 40

  • Mfr # 46710

  • Zoro # G0503772


product price:  $2.19
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#40
Number of Flutes
2
Shank Dia.
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46710
Zoro #
G0503772
UPC #
662355467107
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#40
Shank Dia.
2.4 mm
Flute Length
1 3/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Diameter
0.098
Shank Size
0.098
Shank Length
1 in
Drill Point Length
0.0203 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/32 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
1
List Number
550
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0980
Standards
NAS 907 Type J
Application
For Alloy, Stainless And Tool Steels And Titanium
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
M42
Series
550
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, P, S
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0980, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.