18 in x 18 in x 16 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM87
Zoro # G0504762
product price:Â $3.69
/ea
Sold in multiples of 20 for $73.80
Key Features
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55NM87
Zoro #
G0504762
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
16 in
Wall Thickness
5/32 in
Outside Height
16 5/8 in
Outside Width
18 3/8 in
Outside Length
18 3/8 in
Inside LxWxH
18x18x16
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen
Description
Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 16 in, 18x18x16 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 16 in, 18 3/8x18 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.