20 in x 16 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM96
Zoro # G0505627
product price:Â $2.19
/ea
Sold in multiples of 25 for $54.75
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55NM96
Zoro #
G0505627
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
16 in
Inside Height
8 in
Wall Thickness
5/32 in
Outside Width
16 3/8 in
Outside Length
20 3/8 in
Outside Height
8 5/8 in
Inside LxWxH
20x16x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 8 in, 20x16x8 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 16 3/8 in, Outside Height 8 in, 20 3/8x16 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.