Mini-size flow switch, stainless steel upper and lower body, 3/4" NPT, stainless steel tee.

  • Mfr # V6EPS-S-D-2-S

  • Zoro # G0506388


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Type
Piston
Housing Material
Stainless Steel
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
3/4 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V6EPS-S-D-2-S
Zoro #
G0506388
UPC #
-
Country of Origin
Denmark

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
3/4 in
Connection Size (In.)
3/4 FNPT
Max. Duct Size (In.)
3/4 in
Overall Height
4.8 in
Overall Length
3.6 in
Overall Width
3.6 in

Details

Item
Liquid Flow Switch
Type
Piston
Housing Material
Stainless Steel
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Ceramic
Hz
50/60
Body Material
Stainless Steel
Min. Fluid Temp. (F)
-4 Degrees F
Max. Pressure (PSI)
2,000 psi
Application
Coolant Loops, Other
Flow Rate
2 gpm
Min. Ambient Temp. (F)
-4 Degrees
Switch Type
DPDT
Material of Construction
Stainless Steel
Max. Fluid Temp. (F)
220 Degrees F
Max. Ambient Temp. (F)
167 Degrees F
For Use With
Liquids or Gases
Contact Rating
5A at 125/250V AC
Compliance
CSA, UL
Phase
Single
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Media Temperature - Minimum
-4 Degrees F
Switch Position
Normally Closed, Normally Open
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
167 Degrees F
Flow Switch Type
Paddle
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Switch Enclosure
NEMA 4
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Frequency
50 Hz, 60 Hz
Set Point Configuration
Adjustable
Contact Rating (AC)
5 A @ 125/250V
Media Temperature - Maximum
220 Degrees F
Contact Rating (DC)
33 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 33 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.