22 in x 18 in x 16 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NN07
Zoro # G0506704
product price:Â $4.15
/ea
Sold in multiples of 15 for $62.25
Key Features
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55NN07
Zoro #
G0506704
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
22 in
Inside Width
18 in
Inside Height
16 in
Outside Length
22 3/8 in
Outside Height
16 5/8 in
Outside Width
18 3/8 in
Wall Thickness
5/32 in
Inside LxWxH
22x18x16
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Standards
ASTM D5118
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen
Description
Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 22 in, Inside Width 18 in, Inside Height 16 in, 22x18x16 in Inside LxWxH, 200#, RSC, Outside Length 22 3/8 in, Outside Width 18 3/8 in, Outside Height 16 in, 22 3/8x18 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.