This item is Discontinued.

Telemecanique Sensors Proximity Sensor, Inductive, 30mm, PNP, NO XS230ALPAL2

Proximity Sensor, Inductive, 30mm, PNP, NO (Discontinued)

  • Mfr # XS230ALPAL2
  • Zoro # G0506782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS230ALPAL2
Zoro #
G0506782
UPC #
785901876854
Country of Origin
Indonesia

Dimensions

Proximity Sensor Diameter
30.0mm
Length
59mm
Length (Straight Wireway)
59mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Proximity Sensor Electrical Connection
2m Cable
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
60 Hz
Case Material
Plastic
Max. Current Load
100mA
IP Rating
67
NEMA Rating
4X
Standards
UL Listed, CSA Certified, CE Compliance, RoHS
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
1 Yellow LED For Output State, Reverse Polarity Protection, Overload And Short-Circuit Protection

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 60 Hz, Proximity Sensor Output Circuit Type PNP, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Plastic, Length 59mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.