Spacer, No. 6 Screw Size, Nylon, 1 1/4 in Overall Lg, 100 PK (Discontinued)
- Mfr # 13SP313
- Zoro # G0506931
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13SP313
Zoro #
G0506931
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
No. 6
Overall Length
1 1/4 in
Overall Length Tolerance
+/-0.005 in
Length
1-1/4"
Inside Dia. Tolerance
+/-0.005 in
Screw Size
#6
Length Tolerance
+/-0.005"
Inside Dia.
0.140 in
Outside Dia. Tolerance
+/-0.015 in
Outside Dia.
1/4 in
Details
Item
Spacer
Material
Nylon
Spacer Shape
Round
Spacer Material
Nylon
Color
Natural
Temp. Range (F)
185
Spacer Color
Off-White
Type
Clear Hole
Description
Spacer, For Screw Size No. 6, Overall Length 1 1/4 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.