Standard Dowel Pin, 2 mm Nominal Dia, 13 mm L, Stainless Steel, 100 PK

  • Mfr # DP7X02012h8-100P1

  • Zoro # G0507157


product price:  $11.29
/pk 100, $0.11/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
3 mm
Material
Stainless Steel
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP7X02012h8-100P1
Zoro #
G0507157
UPC #
-
Country of Origin
Germany

Dimensions

Pin Diameter
3 mm
Nominal Diameter
2 mm
Shank Length
13 mm
Length Tolerance
+/-0.50 mm
Overall Length
12mm
Outside Diameter Tolerance
-0.014/-0.000 mm
Shank Length Tolerance
+/-0.500 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A2
Finish
Plain
Meets
DIN 7/ ISO2338B h8
Standards
ISO 2338B h8
Rockwell Hardness
B80
Single Shear Strength
Not Rated
Dimensional Standards
ISO 2338B
Manufacturer Location
Globally Sourced

Description

Dowel Pin,SS,2mm dia,12mm L,PK100, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.