18 in x 18 in x 10 in, 12 in, 14 in, 16 in, 18 in Multi-Depth Box, Kraft, Corrugate, Single Wall
Mfr # 55NM89
Zoro # G0507343
product price:Â $3.49
/ea
Sold in multiples of 20 for $69.80
Key Features
Inside Length
18 in
Inside Height
10 in, 12 in, 14 in, 16 in, 18 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55NM89
Zoro #
G0507343
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
10 in, 12 in, 14 in, 16 in, 18 in
Wall Thickness
5/32 in
Outside Length
18 3/8 in
Outside Width
18 3/8 in
Outside Height
18 5/8 in
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 10 in, 12 in, 14 in, 16 in, 18 in, 18x18x18-10 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 18 in, 18 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.