Statically Conductive Duct, Black, 25 ft L

  • Mfr # 9550-25EXSB

  • Zoro # G0507842


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 in
Length
25 ft
Construction
Conductive Neoprene
Color
Black
Standards
ASTM 227, UL-94-VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550-25EXSB
Zoro #
G0507842
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 in
Length
25 ft

Details

Item
Statically Conductive Duct
Construction
Conductive Neoprene
Color
Black
Standards
ASTM 227, UL-94-VO
For Use With
Blowers
Includes
Built-in Carry Handle, Drawstring Closure
Material
Neoprene, Polyester
Conductive Material Construction
Yes

Description

Statically Conductive Duct, Conductive Material Construction Yes, Color Black, Diameter 12 in, Material Neoprene, Polyester, Standards ASTM 227, UL-94-VO, For Use With Blowers, Includes Built-in Carry Handle, Drawstring Closure, Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.