Double Shielded Cam Follower, Crowned Stud, Alloy Steel, 72 mm Dia, 29 mm Wd

  • Mfr # NUKR-72-B

  • Zoro # G0507888


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Type
Crowned
Closure
Double Shielded
Bearing Material
Alloy Steel
Roller Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUKR-72-B
Zoro #
G0507888
UPC #
651041185609
Country of Origin
Multiple

Dimensions

Roller Diameter
72 mm
Roller Width
29 mm
Stud Length
49.5 mm
Stud Diameter
24 mm
Overall Length
80 mm
Hex Drive Size
8 mm
Stud Thread Length
25 mm
Stud Thread Size
M24-1.5

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Crowned
Closure
Double Shielded
Bearing Material
Alloy Steel
Rolling Element Rows
2
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
14,612 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
20,907 lb
Stud Material
Carbon Steel
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Standards
ABMA
Maximum Speed
2,100 RPM Grease
Roller Material Grade
52100
Load Direction
Radial
Drive Type
Hex Socket
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
65,000 lbf
Duty Type
Heavy
Static Radial Load Capacity
93,000 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Drive Location
Stud

Description

Cam Follower, Closure Double Shielded, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M24-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.