FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In
Mfr # 210051.01
Zoro # G0508383
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Width
48 in
Max. Temp. (F)
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
210051.01
Zoro #
G0508383
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Thickness (Decimal)
0.125 in
Overall Length
4 ft
Overall Width
4 ft
Details
Item
Fiberglass Plate
Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Max. Temp. (F)
150 Degrees F
Thickness Tolerance
+0.0938/-0.032 in
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Color
Dark Gray
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Shape
Sheet
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.125 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.0938/-0.032 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.