Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
863961233
Zoro #
G0509031
UPC #
791079137154
Country of Origin
United States
Dimensions
Size
12
Height
10"
Boot Height
10 in
Details
Rubber Boot Style
Mid-Calf
Item
Insulated Mid-Calf Boots
Footwear Sole Pattern
Cleated
Toe Type
Plain
Insulated
Yes
Color
Black
Predominant Footwear Color
Black
Metatarsal Guard
No
Style Number
86396
Gender
Men's
Upper Material
Polyblend(R)
Waterproof
Yes
Insulation Type
Wool Felt
Shank Material
Steel
Closure Type
Lace Up
Outsole Material
Polyblend
Midsole Material
Polyblend
Footwear Closure Type
Lace Up
Shoe Style
Mid-Calf
Series
86396
Description
Insulated Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 12, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.