Adhesive Bandage, Strip Bandages, 1 in x 3 in, Fabric, Latex Free, Not Metal Detectable, 25PK
Mfr # FAE-3001
Zoro # G0509451
product price:Â $3.69
/pk 25, $0.15/eaKey Features
Standards
ANSI
Unitized
Unitized
Latex Content
Latex Free
Package Type
Box
Metal Detectable
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAE-3001
Zoro #
G0509451
UPC #
092265030014
Country of Origin
China
Dimensions
Bandage Length
3 in
Bandage Width
1 in
Details
Standards
ANSI
Unitized
Unitized
Latex Content
Latex Free
Item
Adhesive Bandage
Package Type
Box
Metal Detectable
Not Metal Detectable
Bandage Material
Fabric
Bandage Color
Beige
Bandage Shape
Strip
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
1000-FAE-0103-GR, 1001-FAE-0103-GR, 1001-RC-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90578-GR, 90608-GR, 90613-GR
Product Type
Strip Bandages
Number of Bandages Included
25
Sterility
Sterile
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI, Compatible Manufacturer Part Number 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1001-RC-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90578-GR, 90608-GR, 90613-GR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.