This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating D2VW-5-1HS

Miniature Sealed Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D2VW-5-1HS
  • Zoro # G0509765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2VW-5-1HS
Zoro #
G0509765
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
3A @ 240V
Contact Form- Switches
SPDT
Over Travel
0.039 in
Watertight - Snap Action Switch
Yes
Max. Pretravel
0.047 in
Contact Form
SPDT
Electrical Connection - Snap Action Switch
Solder/Quick Connect
Terminal Type
Solder/Quick Connect
Type of Actuator
Pin Plunger
Operating Force
7.06 oz
Release Force
1.06 oz
Current Rating
3A
Differential Travel
0.016 in
Operating Temp. Range
-40 Degrees to 194 Degrees F
Housing Material
Phenolic
AC Contact Rating
3 A @ 240 V
Differential Travel - Maximum
0.016 in
Actuator Style
Pin Plunger
Pretravel
0.047 in
Electrical Connection
Quick Connect
Overtravel
0.039 in

Description

Sealed Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 3A @ 240V, Contact Form- Switches SPDT, Electrical Connection - Snap Action Switch Solder/Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.