Coolant Ring, ER25, 7/32 in.
Mfr # 08525-06.0
Zoro # G0510688
product price:Â $29.39
/eaKey Features
Collet Series
ER25
Type
Black Gold
For Use With
Precision ER Collets
Size
5.50 to 6.00 mm
Size (In.)
7/32"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08525-06.0
Zoro #
G0510688
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
5.50 to 6.00 mm
Size (In.)
7/32"
Details
Item
Collet Coolant Seal
Collet Series
ER25
Type
Black Gold
For Use With
Precision ER Collets
Measurement System
Metric
Description
Collet Coolant Seal, 5.50 to 6.00 mm, Collet Series ER25, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.