Coolant Ring, ER20, 3/8 in.

  • Mfr # 08520-09.5

  • Zoro # G0510828


product price:  $26.89
/ea

Key Features

Collet Series
ER20
Type
Black Gold
For Use With
Precision ER Collets
Size
9.00 to 9.50 mm
Size (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08520-09.5
Zoro #
G0510828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9.00 to 9.50 mm
Size (In.)
3/8"

Details

Item
Collet Coolant Seal
Collet Series
ER20
Type
Black Gold
For Use With
Precision ER Collets
Measurement System
Metric

Description

Collet Coolant Seal, 9.00 to 9.50 mm, Collet Series ER20, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.