Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK
Mfr # SMPCI0-401000-100P
Zoro # G0512197
product price:Â $3.19
/pk 100, $0.03/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMPCI0-401000-100P
Zoro #
G0512197
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Head Dia.
0.219 in
Head Height
0.08 in
Head Width
0.219 in
Thread Size
#4
Maximum Head Height
5/64 in
Maximum Head Width
7/32 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 1 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.