This item is Discontinued.

Hubbell Wiring Device-Kellems Surge Protector, 15A, 6 Outlet, 6 ft, White HBL6PS1050MA

Surge Protector, 15A, 6 Outlet, 6 ft, White (Discontinued)

  • Mfr # HBL6PS1050MA
  • Zoro # G0512303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6PS1050MA
Zoro #
G0512303
UPC #
783585120546
Country of Origin
China

Dimensions

Cord Length
6 ft
Width
2 25/64 in
Depth
1-27/32"
Length
11.26 in
Display Size
1050 Joules
Length (Straight Wireway)
11.26 in

Details

Item
Surge Protection Plug Strips
Number of Outlets
6
Voltage
125V AC
Color
Office White
Gauge/Conductor
3 AWG
Max. Amps
15.0
Power Indicator
Yes
Housing Material
Plastic
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Telephone/Fax Surge Protection
Yes
Includes
Fax/Modem Protection
Max. Surge Current
19.5kA
Circuit Breaker
1
Hz
60
Rated Joules
1050
For Use With
Flat Screen Tv, Laptop, Garage Door Openers, Plant Floor Use
Standards
UL Listed
Material
Non-Metallic
Phase
Single Phase
Application
6 Outlet, Standard Devices
Receptacle Configuration
NEMA 5-15R
Number Of Outlets
6
Carton Quantity
12
Response Time
5
Frequency
60 Hz
Type
Non-Metallic
Current Rating
15 A
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Outlet
Straight Blade 5-15R
Connectivity
Plug-In
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Indicator Type
LED Indicator
Mounting Hardware Material
Portable
Series
Economy Surge Strips
Brand
Hubbell Wiring Device-Kellems

Description

Surge Protection Outlet Strip, Color White, Cord Length 6 ft, Rated Joules 1050, Application Home and Office, Housing Material Plastic, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Voltage 125V AC, Length 11.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.