This item is Discontinued.

Nkk Rotary Switch, SP11T, 12 Connections HS16-1N-AT432

Rotary Switch, SP11T, 12 Connections (Discontinued)

  • Mfr # HS16-1N-AT432
  • Zoro # G0512346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS16-1N-AT432
Zoro #
G0512346
UPC #
-
Country of Origin
Japan

Dimensions

Stem Length
0.5 in
Stem Dia. and Thread Size
M10 P0.75
Stem Thread Size
M10 P0.75

Details

Switch Function
Adjustable 2 to 11 Positions
Contact Form
SP11T
Number of Connections
12
Terminals
Solder Lug
Item
Rotary Switch
Mounting Hole
13/32 in
AC Contact Rating
6 A @ 125/250 V
Operating Temp. Range
14 Degrees to 158 Degrees F
Terminal Connection Type
Solder Lug

Description

Rotary Switch, Contact Form SP11T, Number of Connections 12, Switch Function Adjustable 2 to 11 Positions, Solder Lug Terminals, Mounting Hole 13/32 in, AC Contact Rating 6 A @ 125/250 V, Stem Length 0.5 in, Stem Dia. and Thread Size M10 P0.75, Operating Temp. Range 14 Degrees to 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.