This item is Discontinued.

Lincoln Electric MIG Welder, 230 V, 30 A, 30-250 A, OCV 36 K2816-1

MIG Welder, 230 V, 30 A, 30-250 A, OCV 36 (Discontinued)

  • Mfr # K2816-1
  • Zoro # G0512811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2816-1
Zoro #
G0512811
UPC #
-
Country of Origin
Unknown

Details

Item
Mig Welder
Input Voltage
240VAC
Series
Power MIG 216
Duty Cycle
208V:40A at 216A/22VDC/30% 230V:36A at 216A/22VDC/30%
Phase
1
Features
Diamond Core Technology, Cast Aluminum Industrial Wire Drive, Wide Amperage Range (30-250A), Spool Gun Ready, Coil Claw Cable Management system keeps your workstation organized, Convenient top-mounted gun expendables tray and an All Metal Case Front.
Hz
60
Includes
250L Gun, 15 ft Quick Connect in Cable With Fixed Gas Nozzle, Tray, Gas Cylinder Platform, Work Clamp With 10 ft Cable, 10 ft 230V Input Power Cable With Plug, Drive Roll And Wire Guide For .035 in And .045 in, Gas Regulator And 52 in Hose For CO2 OrArgon,
Rated Output
170A @ 24VDC/216A @ 22VDC

Description

Mig Welder, Series Power MIG 216, Input Voltage 240V AC, Phase 1, Includes 250L Gun, 15 ft Quick Connect in Cable With Fixed Gas Nozzle, Tray, Gas Cylinder Platform, Work Clamp With 10 ft Cable, 10 ft 230V Input Power Cable With Plug, Drive Roll And Wire Guide For .035 in And .045 in, Gas Regulator And 52 in Hose For CO2 OrArgon,, Application -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.