118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 35/64

  • Mfr # 44035

  • Zoro # G0513615


product price:  $33.65
/ea

Key Features

Overall Length
6 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
35/64 in
Number of Flutes
2
Shank Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44035
Zoro #
G0513615
UPC #
662355440353
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
35/64 in
Shank Dia.
35/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
4 13/16 in
Diameter
0.546875
Shank Size
0.5469
Shank Length
1 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 39/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1643 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
150
Flute Type
Spiral
Application
For Carbon Steel And Cast Iron
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5469
Standards
ANSI
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
150
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5469, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.