Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb

  • Mfr # 7158-A-19

  • Zoro # G0514818


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20.75 in
Overall Width
11.75 in
Housing Material
Stainless Steel
Window Material
Acrylic
For Tank Weight
14.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7158-A-19
Zoro #
G0514818
UPC #
759726016566
Country of Origin
United States

Dimensions

Overall Height
20.75 in
Overall Width
11.75 in
For Wall Opening Depth
3.25 in
Inside Height
18 in
Inside Width
9 in
Overall Depth
7 in
For Wall Opening Height
19 in
For Wall Opening Width
10 in
Inside Depth
5 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Stainless Steel
Window Material
Acrylic
For Tank Weight
14.5 lb
Mount Type
Semi-Recessed
Window Color
Smoke
Includes
Glass Clips, Magnetic Catch Assembly, Screws, Trim Kit
Includes Mounting Hardware
Yes
Break-Glass Window
No
Housing Material Finish
Polyester Coated
For Location
Indoor
For Number of Extinguishers
(1) 2 1/2 to 5 lb
Features
Door has a 2-Point Hinge, Door has a Magnetic Catch, Frame is #304 Stainless Steel with #4 Finish, 1/4 in Clear Acrylic Panel Door
Lock Type
Keyed
Housing Material Grade
Type 304
Viewing Window
Yes
Standards
ADA Compliant
Color
Stainless Steel

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 14.5 lb, Housing Material Stainless Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 20.75 in, Overall Width 11.75 in, Features Door has a 2-Point Hinge, Door has a Magnetic Catch, Frame is #304 Stainless Steel with #4 Finish, 1/4 in Clear Acrylic Panel Door, For Number of Extinguishers (1) 2 1/2 to 5 lb, For Wall Opening Depth 3.25 in, For Wall Opening Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.