Fire Extinguisher Cabinet, Surface Mount, 26 1/2 in Height, 10 lb

  • Mfr # 7024-DV

  • Zoro # G0514827


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.5 in
Overall Width
11.5 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
20.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7024-DV
Zoro #
G0514827
UPC #
759726016511
Country of Origin
United States

Dimensions

Overall Height
26.5 in
Overall Width
11.5 in
Inside Height
26.5 in
Overall Depth
6 in
Inside Width
11.5 in
Inside Depth
6 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
20.5 lb
Mount Type
Surface
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
Break-Glass Window
No
Lock Type
Keyed
Standards
ADA Compliant, ANSI Z97-1-1984
Includes Mounting Hardware
Yes
For Number of Extinguishers
(1) 2 1/2 to 10 lb
Features
Continuous Hinge, Door Has Lever Handle and Cam Latch, Door Style is Duo-Vertical Panel
Housing Material Finish
Polyester Coated
Viewing Window
Yes
For Location
Indoor
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 20.5 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 26.5 in, Overall Width 11.5 in, Features Continuous Hinge, Door Has Lever Handle and Cam Latch, Door Style is Duo-Vertical Panel, For Number of Extinguishers (1) 2 1/2 to 10 lb, Housing Color White, Housing Material Finish Polyester Coated, Includes Cam Catch Assembly, Glass Clips, Screws, Trim Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.