Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb

  • Mfr # 7008-A

  • Zoro # G0514860


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20.75 in
Overall Width
11.75 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
13.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7008-A
Zoro #
G0514860
UPC #
759726011738
Country of Origin
United States

Dimensions

Overall Height
20.75 in
Overall Width
11.75 in
For Wall Opening Width
10 in
Inside Height
18 in
Inside Width
9 in
For Wall Opening Height
19 in
Inside Depth
5 in
Overall Depth
7 in
For Wall Opening Depth
3.25 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
13.5 lb
Mount Type
Semi-Recessed
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
Standards
ADA Compliant, ANSI Z97-1-1984
Includes Mounting Hardware
Yes
For Location
Indoor
For Number of Extinguishers
(1) 2 1/2 to 5 lb
Viewing Window
Yes
Features
Continuous Hinge, Door Has Lever Handle and Cam Latch, Door Style is Full Glass
Housing Material Finish
Polyester Coated
Lock Type
Keyed
Break-Glass Window
No
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 13.5 lb, Housing Material Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 20.75 in, Overall Width 11.75 in, Features Continuous Hinge, Door Has Lever Handle and Cam Latch, Door Style is Full Glass, For Number of Extinguishers (1) 2 1/2 to 5 lb, For Wall Opening Depth 3.25 in, For Wall Opening Height 19 in, For Wall Opening Width 10 in, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.