Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb

  • Mfr # 7308-BB

  • Zoro # G0514897


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20.75 in
Overall Width
11.75 in
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
16.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7308-BB
Zoro #
G0514897
UPC #
759726013909
Country of Origin
United States

Dimensions

Overall Height
20.75 in
Overall Width
11.75 in
Overall Depth
6 in
Inside Width
9 in
For Wall Opening Depth
2.25 in
Inside Depth
4 in
Inside Height
18 in
For Wall Opening Width
10 in
For Wall Opening Height
19 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
16.5 lb
Mount Type
Recessed
Window Color
Clear
Includes
Cylinder Lock, Glass Clips, Screws, Trim Kit
For Number of Extinguishers
(1) 2 1/2 to 5 lb
For Location
Indoor
Lock Type
Lockable
Includes Mounting Hardware
Yes
Viewing Window
Yes
Features
Continuous Hinge, Door Has A Cylinder Lock, Door is Full Bubble, Clear Acrylic Bubble
Break-Glass Window
No
Standards
ADA Compliant
Housing Material Finish
Polyester Coated
Products By Industry
Electrical
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 16.5 lb, Housing Material Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 20.75 in, Overall Width 11.75 in, Features Continuous Hinge, Door Has A Cylinder Lock, Door is Full Bubble, Clear Acrylic Bubble, For Number of Extinguishers (1) 2 1/2 to 5 lb, For Wall Opening Depth 2.25 in, For Wall Opening Height 19 in, For Wall Opening Width 10 in, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.