Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb

  • Mfr # 7062-A

  • Zoro # G0514949


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.75 in
Overall Width
11.75 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
17.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7062-A
Zoro #
G0514949
UPC #
759726012513
Country of Origin
United States

Dimensions

Overall Height
26.75 in
Overall Width
11.75 in
Inside Height
24 in
For Wall Opening Depth
4 in
For Wall Opening Width
10 in
For Wall Opening Height
25 in
Inside Depth
5.75 in
Overall Depth
7.75 in
Inside Width
9 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
17.5 lb
Mount Type
Semi-Recessed
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
Standards
ADA Compliant, ANSI Z97-1-1984
Housing Color
Silver
For Location
Indoor
Housing Material Finish
Polyester Coated
Includes Mounting Hardware
Yes
For Number of Extinguishers
(1) 2 1/2 to 10 lb
Features
Continuous Hinge, Door and Frame is #304 Stainless Steel with #4 Finish, Door Has Lever Handle and Cam Latch, Door Style is Full Glass
Housing Material Grade
Type 304
Viewing Window
Yes
Break-Glass Window
No
Lock Type
Keyed
Color
Stainless Steel

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 17.5 lb, Housing Material Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 26.75 in, Overall Width 11.75 in, Features Continuous Hinge, Door and Frame is #304 Stainless Steel with #4 Finish, Door Has Lever Handle and Cam Latch, Door Style is Full Glass, For Number of Extinguishers (1) 2 1/2 to 10 lb, For Wall Opening Depth 4 in, For Wall Opening Height 25 in, For Wall Opening Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.