Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb

  • Mfr # 7210-DV

  • Zoro # G0514991


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20.75 in
Overall Width
11.75 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
13.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7210-DV
Zoro #
G0514991
UPC #
759726013640
Country of Origin
United States

Dimensions

Overall Height
20.75 in
Overall Width
11.75 in
Inside Depth
5.75 in
Inside Height
18 in
For Wall Opening Depth
6 in
For Wall Opening Height
19 in
Overall Depth
6.38 in
For Wall Opening Width
10 in
Inside Width
9 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
13.5 lb
Mount Type
Recessed
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
For Number of Extinguishers
(1) 2 1/2 to 5 lb
Housing Material Finish
Polyester Coated
Viewing Window
Yes
Lock Type
Keyed
Features
Door Has A Roller Catch, Door Has A Two Plate Hinge, Door Style is Duo-Vertical Panel
Break-Glass Window
No
Includes Mounting Hardware
Yes
Standards
ADA Compliant, ANSI Z97-1-1984
For Location
Indoor
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 13.5 lb, Housing Material Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 20.75 in, Overall Width 11.75 in, Features Door Has A Roller Catch, Door Has A Two Plate Hinge, Door Style is Duo-Vertical Panel, For Number of Extinguishers (1) 2 1/2 to 5 lb, For Wall Opening Depth 6 in, For Wall Opening Height 19 in, For Wall Opening Width 10 in, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.