Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Rotary Cutter, 60mm Tungsten Carbide RTY-3/G

Rotary Cutter, 60mm Tungsten Carbide (Discontinued)

  • Mfr # RTY-3/G
  • Zoro # G0515724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTY-3/G
Zoro #
G0515724
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7-3/4"
Overall Width
3"
Blade Dia.
60mm
Overall Thickness
3/16"

Details

Features
Plastic Blade Cover
Blade Material
Tungsten Carbide Tool Steel
Handle Type
Straight
Number of Blades Included
1
Application
For Cutting Through up to 6 Layers of Fabric and For Cutting Difficult Materials
Blade Change
Threaded
Item
Rotary Cutter

Description

Rotary Cutter, Application For Cutting Through up to 6 Layers of Fabric and For Cutting Difficult Materials, Blade Material Tungsten Carbide Tool Steel, Number of Blades Included 1, Overall Length 7 3/4 in, Overall Thickness 3/16 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.