2 gal. Floor Coating, High Gloss Finish, Light Gray, Water Base
Mfr # 12710
Zoro # G0515977
product price:Â $780.99
/ea
Free Shipping & Returns
Key Features
Size
2 gal.
Finish
High Gloss
Color
Light Gray
Resin Type
Epoxy
Color Family
Grays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12710
Zoro #
G0515977
UPC #
078143127106
Country of Origin
United States
Dimensions
Size
2 gal.
Details
Item
Floor Coating
Finish
High Gloss
Color
Light Gray
Resin Type
Epoxy
Color Family
Grays
Base Type
Water
Application Method
Brush, Roller
VOC Content
VOC Free
Exposure Conditions
Mild to Moderate
Application Temperature
55 Degrees to 90 Degrees F
Dry Time Recoat
10 to 12 hr
Coverage
400 sq ft/gal
Cure Time
24 hours
Container Type
Kit
Description
Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content VOC Free, Color Light Gray, High Gloss Finish, Coverage 400 sq ft/gal, Dry Time Recoat 10 to 12 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush, Roller, Exposure Conditions Mild to Moderate
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.