Thd Mill, Straight, Int, SC, TiALN, M6x1.0mm

  • Mfr # TM6-1MM-A

  • Zoro # G0519163


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5280 in
Number of Flutes
3
Thread Size
M6x1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM6-1MM-A
Zoro #
G0519163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5280 in
Thread Size
M6x1
Size
M6
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.170
Cutting Dia.
0.170"
Length of Cut (In.)
0.528
Shank Length
1.9720 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Flutes
3
Finish
TiAlN
Thread Type
Metric
Pitch
1.00mm
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight, Internal
Nomenclature
TM
Material Applications
Composite, Steel
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.1700 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.