White UHMW Sheet Stock 12" L x 12" W x 0.750" Thick

  • Mfr # BULK-PS-UHMW-67

  • Zoro # G0519197


product price:  $26.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-67
Zoro #
G0519197
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.750"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
5,800 psi
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Elongation
200 %
Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Hardness
66D
Minimum Temperature
-22 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Shape
Square
Corrosion and Chemical Resistance
Good
Grade
Standard
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Impact Strength
No Break
Friction Coefficient
0.12
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
100 %
Tensile Strength Rating
Good
Plastic Density
0.034 lb/cu in
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
50 HRM
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Weight
3.7 lb
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.