Spar Urethane, Clear, Satin, 1 gal.

  • Mfr # 9332

  • Zoro # G0519303


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Paint Base Type
Oil
Color
Clear
Paint Color Family
Clears
Size
1 gal
For Use On Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9332
Zoro #
G0519303
UPC #
026748009372
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Finish
Paint Base Type
Oil
Color
Clear
Paint Color Family
Clears
Finish
Satin
For Use On Surface Material
Wood
Application Method
Brush
Standards
ANSI Z88.2, OSHA 1910.134
Base Type
Oil
Color Family
Clears
Resin Type
Alkyd
Stains and Sealers Product Grouping
Wood Finish
VOC Content
Less Than 350g/L
Dry Time Tack Free
1 hr
Dry Time
2 to 24 hr
Application Temperature
55 Degrees to 90 Degrees F
Paint and Primer Sub Category
Urethane Coatings
Dry Time Recoat
4 hr
Surface
Wood Outdoor Furniture
Coverage
600 to 700 sq ft/gal
Exposure Conditions
Mild to Moderate
Product Type
Finish
Dry Time - Handle - Maximum
24 hr
Compatible Fluid Type
Oil-Based Fluids
Series
Spar Urethane 350 VOC
Sub-Brand
Spar Urethane
Application Temperature - Maximum
90 Degrees F
Dry Time - Handle - Minimum
2 hr
Use Location
Exterior
Transparency
Clear
Resistance Properties
Moisture-Resistant
Coverage Area - Maximum
700 sq ft/gal
VOC Content Weight
350 g/L
Dry Time - Tack-Free - Maximum
1 hr
Product Form
Liquid
Dry Time - Touch - Maximum
2 hr
Sheen
Satin
Dry Time - Recoat - Maximum
4 hr
Application Temperature - Minimum
55 Degrees F
Compatible Surface Material
Wood
Coverage Area - Minimum
600 sq ft/gal
Compatible Surface Condition
Finished, Painted, Stained, Unfinished

Description

Wood Finish, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Satin Finish, Coverage 600 to 700 sq ft/gal, VOC Content Less Than 350g/L, Dry Time Recoat 4 hr, Dry Time 2 to 24 hr, Dry Time Tack Free 1 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush, Standards ANSI Z88.2, OSHA 1910.134, Alkyd, Finish

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, MA, MD, MI, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.