Seat and Spring Kit, For Delta

  • Mfr # PB4993

  • Zoro # G0520012


product price:  $0.86
/ea
Sold in multiples of 10 for $8.60

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Delta
Includes
Metal Springs, Rubber Seats
For Use With
Delta Ball Type Lavatory and Kitchen Faucets
Material of Construction
Metal, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB4993
Zoro #
G0520012
UPC #
026607449769
Country of Origin
United States

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Delta
Includes
Metal Springs, Rubber Seats
Item
Seat and Spring Kit
For Use With
Delta Ball Type Lavatory and Kitchen Faucets
Material of Construction
Metal, Rubber
Body Material
Metal, Rubber
Product Type
Seat Kit
Compatible Brand
Delta
Compatible Manufacturer Part Number
50-1745, RBK1740, RBK1745
Compatible Faucet Component
Faucet

Description

Seat and Spring Kit, For Use With Mfr. Model Number 50-1745, RBK1740, RBK1745, Includes Metal Springs, Rubber Seats

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.