Glass Fuse, 10A, 100A at 250V AC, 5 PK

  • Mfr # S506-10-R

  • Zoro # G0520536


product price:  $26.79
/pk 5, $5.36/ea

Key Features

Series
S506
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S506-10-R
Zoro #
G0520536
UPC #
051712639835
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
S506
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Functionally Equal To
Bussmann GDC, Littelfuse 218, Mersen/Ferraz Shawmut GDG
In Line Fuseholder
E
Element
Single
Fuse Holder Code
E
Equivalent Series
218, GDC, GDG, S506
Weight
0.005 lb
Connection Type
Ferrule End x Ferrule End
Interrupt Rating - AC
100 A
Current
10 A

Description

Fuse, 10A, 250 V AC, Not Applicable, S506 Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG, Equivalent Series 218, GDC, GDG, S506, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.