Shop EATON BUSSMANN

Glass Fuse, 250mA, 35A at 250V AC, 10kA at 125V AC, 5 PK

  • Mfr # GMD-250-R
  • Zoro # G3123154

product price: 
$
30.59
/pk of 5, $6.12/ea

Key Features

Series
GMD
Speed
Time-Delay
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMD-250-R
Zoro #
G3123154
UPC #
051712657891
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Diameter
5 mm
Overall Length
20 mm
Wire Rope Length
20 mm

Details

Series
GMD
Speed
Time-Delay
Amps
250mA
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMD, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
In Line Fuseholder
E
Element
Single
Functionally Equal To
Littelfuse 239, Mersen/Ferraz Shawmut GSC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
E
Equivalent Series
239, GMD, GSC
Weight
0.002 lb
Connection Type
Ferrule End x Ferrule End
Current
250 mA

Description

Fuse, 250 mA, 250 V AC, Not Applicable, GMD Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMD, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMD, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.