Surge Protector, Spec, Filter, Fax, 2100 J (Discontinued)
- Mfr # HBL8PS2100MA
- Zoro # G0521945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL8PS2100MA
Zoro #
G0521945
UPC #
783585120584
Country of Origin
China
Dimensions
Cord Length
6 ft
Width
2 25/64 in
Depth
1-27/32"
Length
11.85 in
Display Size
2100 Joules
Length (Straight Wireway)
11.85 in
Description
Surge Protector, Color White, Voltage 125V AC, Length 11.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.