Fire Barrier Pillow, 9 In. L, 4 In. W
Mfr # SSB24
Zoro # G0523205
product price:Â $16.19
/eaKey Features
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
FM Approved, UL and ULA Listed
Usage Location
Wall and Floor Penetrations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSB24
Zoro #
G0523205
UPC #
730573062401
Country of Origin
United States
Dimensions
Overall Length
9 in
Overall Width
2 in
Overall Height
4 in
Details
Item
Firestop Pillow
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
FM Approved, UL and ULA Listed
Usage Location
Wall and Floor Penetrations
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
For Material Type
Concrete, Gypsum
Resistance Properties
Water Resistant
Features
Installs from a Single Side, Re-Enterable Allowing for Future Work in Previously Sealed Openings, Tested in a Wide Range of Construction Types and Configurations
For Use On
Busway, Cable Trays, Cables, Duct, Pipe
Fire Resistance Type
Intumescent
Firestop Type
Pillow
Maximum Service Temperature
130 Degrees F
Interlocking
No
Products By Industry
Electrical
Description
Firestop Pillow, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking No, Overall Height 4 in, Overall Length 9 in, Overall Width 2 in, Color Red, Features Installs from a Single Side, Re-Enterable Allowing for Future Work in Previously Sealed Openings, Tested in a Wide Range of Construction Types and Configurations, For Material Type Concrete, Gypsum, For Use On Busway, Cable Trays, Cables, Duct, Pipe, Maximum Service Temperature 130 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.