1.5 gpm Outlet, 55/64" Thread Size, Polished Chrome, Metal
Mfr # M922886-0020A
Zoro # G0523232
product price:Â $18.95
/eaKey Features
Thread Size Type
Female
Thread Size
55/64"
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M922886-0020A
Zoro #
G0523232
UPC #
012611431128
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64"
Length (In.)
1-1/16"
Connection Size
55/64"
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Finish
Polished Chrome
Material
Metal
Material of Construction
Metal
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Type
Vandal Resistant, Female Threads
For Use With
American Standard Faucets And Most Faucets
Stream
Laminar
Flow Rate (GPM)
1.5
Includes
Key
Connection Gender
Female
Vandal Resistance
Vandal-Resistant
Flow Type
Laminar
Flow Rate - Maximum
1.5 gpm
Product Type
Outlet
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.