Illuminated Push Button, 30 mm, SPDT, Red

  • Mfr # 9001SK2L38LRRH13

  • Zoro # G0523521


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L38LRRH13
Zoro #
G0523521
UPC #
785901696803
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Basic Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Number of Operators
1
Contact Rating
10A @ 600V AC
Lamp Module Type
Full Voltage
Bezel
Corrosion Resistant Thermoplastic
Lamp Type
LED
IP Rating
IP66
Contact Form
SPDT
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Module Voltage
120V AC
Color
Red
Voltage
120V AC/DC
Contact Type
1NO/1NC
Lamp Voltage
120V AC
Replacement Lamp
Mfr. No. 25501-010-27
Type of Operator
Round Button
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Electrical Shock Protection Class
class II IEC 61140
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
Contacts Type And Composition
1 C/O
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 240 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contacts Material
silver alloy contacts
Rated Short Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA; 12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 125 V DC-13, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 60 kA 120 V AC-15, 7200 VA; 60 kA 250 V DC-13, 7200 VA
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Product Or Component Type
illuminated push-button
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Rated Supply Voltage
120 V AC/DC
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Conventional Free Air Thermal Current
10 A
Cap/Operator Or Lens Colour
red
[Ith] Conventional Free Air Thermal Current
10 A
Operator Profile
red projecting, projecting
Light Source
LED
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
50 gn IEC 60068-2-27
Shape Of Screw Head
cross slotted
Product Certifications
UL 508 || NEMA
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
[Icm] Rated Short-Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA || 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 125 V DC-13, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 60 kA 250 V DC-13, 7200 VA
Light Source Colour
red
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Contact Operation
standard
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Operator Additional Information
without guard
Protective Treatment
TC
Bulb Base
BA 9s
Device Short Name
9001SK
Light Block Supply
direct
Mechanical Durability
5000000 cycles
Operating Position
any position
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.