Tape Dispenser, 2 in Max. Tape Width. 5 1/6 in Tape Core Dia, Pistol, Plastic, Gray, Tan

  • Mfr # H180

  • Zoro # G0523966


product price:  $27.49
/ea

Key Features

Max. Tape Width
2 in
Construction
Metal, Plastic
Color
Gray, Tan
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
5 1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H180
Zoro #
G0523966
UPC #
00021200190087
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
5 1/6 in
Length
2 3/4 in
Width
2 3/4 in
Height
5 3/4 in
For Maximum Tape Width
2 in
For Tape Core Diameter
3 in

Details

Item
Tape Dispenser
Construction
Metal, Plastic
Color
Gray, Tan
For Use With
Self Adhesive Tapes
Handle Grips
Pistol
Material
Plastic
Tape Brake
Adjustable
Includes
Box Sealing, Bundling Operations, Carton Sealing, Combining, Reinforcing
Blade Material
Carbon Steel

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 5 3/4 in, Width 2 3/4 in, Length 2 3/4 in, Blade Material Carbon Steel, Gray, Tan, For Maximum Tape Roll Diameter 5 1/6 in, Includes Box Sealing, Bundling Operations, Carton Sealing, Combining, Reinforcing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.